Beli selang bakar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp30.900

    monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  2. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  3. Auroflex10 Hose Layflat (Selang Sunny / Selang Air / Selang Lipat)
    Mulai

    Rp7.199.900

    Auroflex10 Hose Layflat (Selang Sunny / Selang Air / Selang Lipat)
    Deskripsi:
    Selang dengan lapisan luar berupa Nitrile Rubber, berikut dengan bahan polyester bertarikan tinggi sehingga memiliki usia selang yang tahan lama, kuat dan fleksibel.Bahan Penyusun SelangKonstruksi/bahan penyusun selang terdiri dari:1. Liner berupa Nitrile Rubber2. Bahan penguat berupa Nylon/Polyester3. Cover berupa Nitrile Rubber
    atribut:
    • Color: Black
    • Temperature Range (°F): -20 to 80 (-4 to 175°F)
  4. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
  5. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  6. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp18.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  7. WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp3.900

    WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  8. Panduit Cable Sleeve (Selongsong Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Panduit Cable Sleeve (Selongsong Kabel)
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  9. Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  10. EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp56.900

    EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Red
    atribut:
    • Material: Polyolefin
    • Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
    • Operating Temperature (°C): -55 to +125
    • Minimum Shrinkage Temperature (°C): 284
    • Tensile Strength (MPa): 10.4
    • Dielectric Strength (kV/mm): 15
    • Approvals: UL Approved
    • Cutting Method: Scissors or sharp knife
    • Flammability: Flame Retardant
    • Full Shrinkage Temperature (°C): 2120
    • Manufacture Specification: ISO9001
    • Supplied Format (round or flat): Product is supplied flat
  11. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  12. TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    46%
    Mulai

    Rp229.900

    TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  13. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp6.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  14. Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp1.900

    Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    selongsong kabel tahan panas
    atribut:
    • Length (m): 1
    • Material: PVC Fiberglass
    • Breakdown Voltage (kV): 2.5
    • Temperature (°C): 130 or (-25)
    • Standard: IEC60684-1
Daftar Harga selang bakar Terbaru October 2026
monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Rp30.900
ALDO Burn Isolation (Isolasi Bakar)Rp78.900
monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)Rp94.900
MASKO Cable Sleeve (Selongsong Kabel)Rp1.900
Auroflex10 Hose Layflat (Selang Sunny / Selang Air / Selang Lipat)Rp7.199.900
LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp339.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp18.900
DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp259.900
Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)